Volumetric flasks, class A, glass stopper, KIMAX® RAY-SORB®, KIMBLE®
KIML92822G-20
- NS:13
- Capacity:20 ml
- Height:130 mm
- Pk:6
- Tolerance:±0,08 ml
Manufactured from 33 expansion, low extractable borosilicate glass, KIMAX®.
- Superior strength
- Durability and safety by having uniform walls
- With standard taper glass stoppers
These wide mouth heavy duty volumetric flasks are RAY-SORB® processed to protect materials sensitive to the light of shorter wavelengths.
This volumetric flask have a wide mouth for easy accessing of pipet and has flat interior bottoms for stirring with standard stir bars. It also have permanent marking for quick identification and easy to read.
Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements and RAY-SORB® processed.