Order Entry
Singapore
ContactUsLinkComponent
 
Incubating orbital shakers, high capacity, Innova® 43 and 43R
  NEWBM1320-0002
undefined
Incubating orbital shakers, high capacity, Innova® 43 and 43R
  NEWBM1320-0002

 

  • Orbit:
    25 / 51 mm
  • Shaking motion:
    Orbital
  • Speed range:
    25 - 500 min⁻¹ with 25 mm orbit,
    25 - 300 min⁻¹ with 51 mm orbit
  • Temperature range:
    Ambient +5…80 °C
  • Description:
    Innova 43 incubating shaker, 25 mm orbit
  • Seq:
    02
  • Model:
    43
  • Temperature uniformity:
    ±0,25 °C @ 37 °C
  • Temperature stability:
    ±0,1 °C
  • Int. W×D×H:
    883×562×488 mm
  • Platform W×D:
    760×460 mm
  • Weight:
    202 kg
  • W×D×H:
    1156×813×1031 mm
  • Pk:
    1

 

 

These high capacity, floor standing incubating orbital shakers are available with and without refrigeration, R denotes refrigeration. The units have an easy open lid, and a foot-pedal release to provide hands free operation, castors enable the units to be moved about easily. The program controller is easy to use and the display can be easily seen from all angles. Intuitive programming allows temperature ramping and changes on a timed basis, multiple parameter changes to speed, optional photosynthetic lights and optional UV light decontamination on a timed basis (R models only). There is an interior light to assist viewing and the double pane thermal glass gives visibility and insulation. These high capacity shakers can accommodate flasks up to six litres, an RS232 serial port provides two-way communication for data logging and unit control.

  • Large easy to read displays shows set point and actual values
  • Integral timer, 0,1 to 99,9 h, shows elapsed time or counts down, automatic switch-off and audible alarm when program is complete
  • Microprocessor controller maintains precise temperature, stores programs for repeat use and recalls last set points, even when unit has been shut off, will also restart if power is interrupted
  • Triple eccentric counterbalanced drive with brushless motor ensures uniform motion regardless of where the sample is on the platform even when fully loaded and operating at top speed
  • Air circulation system ensures rapid temperature equilibration and uniformity, multi-function reservoir humidifies the chamber to minimise sample evaporation
 : Supplied without platforms or accessories, required accessories must be ordered separately. Factory fitted options such remote alarm contact, 12-port gassing manifold and ultraviolet germicidal light or programmable photosynthetic light bank for the 43R are available, please contact your local Avantor office before placing your order as options can not be retrofitted.
 : Note: Innova 43 and 43R shakers accommodate a maximum of 183×10, 92×25, 92×50, 39×125, 30×250, 18×500, 12×1000, 8×2000, 6×3000, 6×4000, 6×5000 or 4×6000 ml flasks using the universal platform, and 108×50, 60×125, 40×250, 24×500, 15×1000, 12×2000, 6×3000, 6×4000 or 4×6000 ml flasks using dedicated platforms.