Orbital platform shakers, Innova® 2000, 2100 and 2300 series
These platform orbital shakers are ideal for use on the benchtop, in an incubator or in a warm or cold room. Their low profile means multiple shakers can be accommodated in an incubator or environmental chamber. A space saving four-tier racking system is available as an option which allows up to eight shakers to be stacked. The program controller is easy to use and the display can be easily seen from all angles. These shakers can accommodate flasks up to six litres. An RS232 serial port provides two-way communication for data logging and unit control.
- Large easy to read displays shows set point and actual values
- Integral timer, 0,1 to 99,9 h, shows elapsed time or counts down, automatic switch-off and audible alarm when program is complete
- Triple eccentric counterbalanced drive with brushless motor ensures uniform motion regardless of where the sample is on the platform even when fully loaded and operating at top speed
- Can be used at 0 to 60 °C ( 90% humidity, non-condensing) in a cold/temperature controlled room
: Innova 2000 shakers accommodate a maximum of 60×10, 20×25, 15×50, 11×125, 6×250, 4×500 ml flasks using the universal platform, and 60×10, 32×25, 20×50, 12×125, 8×250, 6×500 ml flasks using the dedicated platform.
Innova 2050 shakers accommodate a maximum of 86×10, 32×25, 32×50, 16×125, 10×250, 8×500 ml flasks using the universal platform, and 86×10, 48×25, 35×50, 20×125, 12×250, 8×500 ml flasks using the dedicated platform.
Innova 2100 shakers accommodate a maximum of 109×10, 64×25, 45×50, 21×125, 18×250, 14×500, 8×1000, 5×2000, 4×2800, 4×4000, 4×5000 or 2×6000 ml flasks using the universal platform, and 64×50, 34×125, 25×250, 16×500, 9×1000, 5×2000, 4×2800 or 4×4000 ml flasks using the dedicated platform.
Innova 2150 shakers accommodate a maximum of 63×50, 35×125, 24×250, 20×500, 12×1000, 8×2000, 5×2800, 5×4000, 4×5000 or 3×6000 ml flasks using the universal platform, and 80×50, 48×125, 35×250, 20×500, 12×1000 or 8×2000 ml flasks using the dedicated platform.
Innova 2300 shakers accommodate a maximum of 183×10, 92×25, 92×50, 39×125, 30×250, 18×500, 12×1000, 8×2000, 6×2800, 6×4000, 6×5000 or 4×6000 ml flasks using the universal platform, and 108×50, 60×125, 40×250, 24×500, 15×1000, 12×2000, 6×2800, 6×4000, or 4×6000 ml flasks using the dedicated platform.
Innova 2350 shakers accommodate a maximum of 75×125, 50×250, 30×500, 24×1000, 15×2000, 12×2800, 10×4000, 10×5000 or 8×6000 ml flasks using the universal platform, and 96×125, 70×250, 40×500, 24×1000, 15×2000, 12×2800, 12×4000 or 6×6000 ml flasks using the dedicated platform.
Innova 2050 shakers accommodate a maximum of 86×10, 32×25, 32×50, 16×125, 10×250, 8×500 ml flasks using the universal platform, and 86×10, 48×25, 35×50, 20×125, 12×250, 8×500 ml flasks using the dedicated platform.
Innova 2100 shakers accommodate a maximum of 109×10, 64×25, 45×50, 21×125, 18×250, 14×500, 8×1000, 5×2000, 4×2800, 4×4000, 4×5000 or 2×6000 ml flasks using the universal platform, and 64×50, 34×125, 25×250, 16×500, 9×1000, 5×2000, 4×2800 or 4×4000 ml flasks using the dedicated platform.
Innova 2150 shakers accommodate a maximum of 63×50, 35×125, 24×250, 20×500, 12×1000, 8×2000, 5×2800, 5×4000, 4×5000 or 3×6000 ml flasks using the universal platform, and 80×50, 48×125, 35×250, 20×500, 12×1000 or 8×2000 ml flasks using the dedicated platform.
Innova 2300 shakers accommodate a maximum of 183×10, 92×25, 92×50, 39×125, 30×250, 18×500, 12×1000, 8×2000, 6×2800, 6×4000, 6×5000 or 4×6000 ml flasks using the universal platform, and 108×50, 60×125, 40×250, 24×500, 15×1000, 12×2000, 6×2800, 6×4000, or 4×6000 ml flasks using the dedicated platform.
Innova 2350 shakers accommodate a maximum of 75×125, 50×250, 30×500, 24×1000, 15×2000, 12×2800, 10×4000, 10×5000 or 8×6000 ml flasks using the universal platform, and 96×125, 70×250, 40×500, 24×1000, 15×2000, 12×2800, 12×4000 or 6×6000 ml flasks using the dedicated platform.
: Supplied without platforms or accessories, required accessories must be ordered separately. Units with 51 mm orbit are also available, please contact your local Avantor sales office.
- Catalog No:
- NEWBM1194-0002
- NEWBM1194-0012
- NEWBM1191-0012
- Model:
- Innova 2100
- Innova 2150
- Innova 2350
- Speed:
- 25 - 500 min⁻¹ with 19 mm orbit
- 25 - 500 min⁻¹ with 19 mm orbit
- 25 - 500 min⁻¹ with 25 mm orbit,
25 - 300 min⁻¹ with 51 mm orbit
- Shaking motion:
- Orbital
- Orbital
- Orbital
- Power:
- 80 W
- 80 W
- 150 W
- Orbit:
- 19 mm
- 19 mm
- 25 mm
- Weight:
- 34 kg
- 36 kg
- 52 kg
- W×D×H:
- 480×550×163 mm
- 601×591×163 mm
- 914×610×163 mm
- Platform W×D:
- 457×457 mm
- 610×457 mm
- 914×610 mm