Order Entry
Singapore
ContactUsLinkComponent
 
Ultra-low temperature freezers, −86 °C, Premium
  NEWBU9280-0003
undefined
Ultra-low temperature freezers, −86 °C, Premium
  NEWBU9280-0003

 

  • Storage capacity:
    Max. 480 standard 10×10 boxes
  • W×D×H ext.:
    1121×870×1959 mm
  • Capacity:
    700 l
  • Description:
    Upright ULT freezer, U700 Premium
  • Seq:
    04
  • Model:
    Innova U700
  • Cat. No.:
    NEWBU9280-0003
  • Access ports:
    2 (Ø 20 mm)
  • Alarm:
    Audible and visual
  • Display:
    LED
  • Door lock:
    Yes
  • Door type:
    1 outer door, 5 inner doors, insulated
  • Shelves/drawers:
    4 adjustable stainless-steel shelves
  • Weight:
    279 kg
  • Air circulation:
    Non ventilated
  • Pk:
    1
  • W×D×H int.:
    867×613×1316 mm
  • Temperature:
    −50...−86 °C

 

 

Like Innova® freezers, Premiums are high-quality, fully-featured freezers, with the ability to safely preserve the samples over the long term. The difference is that Premium freezers use traditional urethane insulation to achieve and maintain ultra-low temperatures.

  • Easy-to-read front-mounted control panel for temperature setting and alarm display, four PIN security lock
  • On/off power switch located behind lockable panel to prevent accidental operation, automatic reset protects microprocessor in event of electrical power spikes
  • Designed to fit through standard doorways and lifts
  • Remote alarm port for connection to BMS, autodialler and so on
  • Audible and visual alarms for high/low temperature, power failure, low battery, filter clean and system failure

Every New Brunswick freezer is equipped with unique S.M.A.R.T. Plus™ diagnostic software to help quickly identify the cause of a fault or set point variance.

Construction: High quality 304L grade stainless steel interior, lockable outer door, stainless steel shelves with five insulated inner doors (upright models only) and heavy-duty, lockable castors. A heated vent prevents vacuum formation. Upright models have four adjustable shelves giving five compartments.

Range of temperature: −50 to −86 °C at ambient temperature of +32 °C

CE and UL certified. All NBS freezers meet WEEE Directives for disposal, and are 95 - 98% recyclable (by weight).

 : CE and UL certified. All NBS freezers meet WEEE Directives for disposal, and are 95 to 98% recyclable (by weight).
 : 7-day chart recorder: Continuously monitor and record temperature for up to 7 days. Temperature range of +20 to −90 °C, ±2%
Front-mounted for easy access
Factory installation recommended

CO₂ & LN₂ back-up systems: Safely protects your samples in the event of mechanical breakdown or power outage. Maintains temperature between −55 °C and −70 °C with CO₂, or down to −85 °C with LN₂, subject to environmental conditions.
Coolant addition is pulsed to avoid excessive consumption
Built-in safety device prevents pulsing while the door is open