Order Entry
Singapore
ContactUsLinkComponent
105° angled tube adapter with 24/40 Standard Taper joint, PYREX®
105° angled tube adapter with 24/40 Standard Taper joint, PYREX®
Catalog # CORN8840-24
Supplier:  Corning
undefined
105° angled tube adapter with 24/40 Standard Taper joint, PYREX®
Catalog # CORN8840-24
Supplier:  Corning

Specifications

  • Socket size:
    24/40 NS
  • Pk:
    12

Specifications

About this item

These angled tube adapters are made of PYREX® borosilicate glass.

  • Arms are approximately 105° apart
  • Upper end equipped with an outer 24/40 standard taper joint
  • Lower end is cut off at an angle and is used as a receiver adapter

Tube Ext.Ø.: 12 mm