105° angle vacuum suction tube receiver adapter with 24/40 Joints, PYREX®
CORN8945-24
: Corning
- Cone size:24/40 NS
- Socket size:24/40 NS
- Environmentally Preferable:
- Pk:6
Two-way 105° angle vacuum suction tube receiving adapters with standard taper joints made of PYREX® borosilicate glass.
- Outer ST joint at the top and inner ST joint at the bottom
- Vacuum suction tube below the bottom joint
- The vacuum suction tube Ext.Ø. is 10 mm
Length: ~295 mm
Lower stem Ext.Ø.×Stem length (below bottom joint): 8×170 mm