Centrifuge tube, Goetz, pear shape, PYREX®
Catalog # CORN8220-100
Supplier: Corning
Specifications
- Ø×L:58×159 mm
- Capacity:100 ml
- Pk:12
Specifications
About this item
Made of PYREX® borosilicate glass.
- With white graduations
- Narrow mouth neck style
- Round bottom
- Beaded rim
This pear-shaped centrifuge tubes are used for phosphorus determinations in iron and steel.
The lower stem is graduated upward to 1 ml in 0,05 ml divisions. The body is graduated from 1 to 5 ml in 1 ml divisions; from 5 to 50 ml in 5 ml divisions; and from 50 to 100 ml in 10 ml divisions.