Centrifuge tubes, Kolmer, PYREX®
Catalog # CORN8360-10
Supplier: Corning
Specifications
- Closure type:Without cap
- Ø×L:17×125 mm
- Capacity:10 ml
- Pk:12
- RCF max.:650×g
Specifications
About this item
Made of PYREX®, borosilicate glass.
- Narrow neck and round bottom
- With white enamel graduations
These tubes are used in connection with the Wasserman test and to measure water content and potassium ions in oil muds.
Graduated in 0,1 ml divisions up to 4 ml and 0,2 ml divisions from 4 to 10 ml.