Digestion tubes, Folin-Wu, PYREX®
CORN7900-25
: Corning
- Ext.Ø:25 mm
- Capacity:50 ml
- Length:200 mm
- Pk:1
Made of PYREX® borosilicate glass.
- Round bottom
- With engraved white-filled graduations at 25 and 50 ml
- Tolerance of ±0,4 ml
The Folin-Wu digestion tubes are graduated with a beaded rim and are fabricated from specially selected tubing for product durability.