Sedimentation cones, Imhoff type, PYREX®
Imhoff cones, O. Ø 110 mm, height 435 mm
: Corning
Made of PYREX® borosilicate glass.
- Also graduated and marked at 1000 ml
- Blunt tip increases ruggedness and cleaning ease
- Very good chemical and temperature resistance
These blunt tip cones are used with heavy sediments, where ability to read small volumes is unimportant. Graduated from 0 ml to 1 ml in 0,1 ml increments, 1 to 10 ml in 0,5 ml increments and 10 ml to 40 ml in 1 ml increments.
- Description:Imhoff cones, O. Ø 110 mm, height 435 mm



