Dropping bottles, with bulb and pipette stopper, PYREX®
CORN1340-125
: Corning
- Ext.Ø:55 mm
- Capacity:125 ml
- Height:150 mm
- Seq:01
- Pk:12
Narrow mouth droppings bottles, made of PYREX® borosilicate glass.
- Reusable bottle
- Pipette with suction bulb
- Hollow glass stopper style
Recommended for use where preventing contamination by solubility or pH change is important.