Order Entry
Singapore
ContactUsLinkComponent
VWR®, Disposable Pillow Bags
VWR®, Disposable Pillow Bags
Catalog # VWRI734-2941_S
Supplier:  VWR Collection
undefined
VWR®, Disposable Pillow Bags
Catalog # VWRI734-2941_S
Supplier:  VWR Collection
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    20 l
  • Description:
    Port 1: Injection site
    Port 2: 15 cm silicone platinum 3/8×5/8" with pinch clamp and male MPC
    Port 3: 15 cm silicone platinum 3/8×5/8" with pinch clamp and female MPC
  • Seq:
    13
  • Pk:
    1

Specifications

About this item

JM BioConnect® disposable pillow bags are made from proprietary JMS Flex Film, which features a polyethylene inner and outer layer and a high oxygen barrier layer. The bags are available from 0,05 to 50 L volume.

  • High quality standards
  • High clarity and flexibility
  • High oxygen barrier: 0,1 cc/(m².day.bar)
  • Resistant to gamma sterilisation
  • Inert polyethylene fluid contact layer
  • Pillow Bags are designed for hanging which facilitates complete fluid recovery and ease of handling

JMS Flex Film has a high clarity and flexibility and is resistant to a wide range of chemicals. Pillow bags are designed 2D-style and have hose barb ports heat-sealed into the bottom of the bag.

These pillow bags are available in three different port configurations. The C-Flex tubing with end-plugs configuration is meant for welding. Configurations with silicone platinum tubing with Luer lock-connectors or silicone platinum tubing with MPC-connectors are also available.

Bags are manufactured under laminar flow conditions in an ISO Class 7 cleanroom.

Certifications: All products are manufactured by JM BioConnect® in The Netherlands in an ISO certified and FDA approved cleanroom. The bag film is compliant to EP 3.1.5; compliant to ISO 10993-4, -5, -6, -10, -11; USP Class VI; animal derived component free (ADCF).
Ordering information: VWR® is able to deliver customer-specific Pillow Bags. For more information about customisation, please visit vwr.com/single-use.
Packaging: Pillow Bags will be delivered gamma irradiated and ready-to-use.