Order Entry
Singapore
Orders LinkContactUsLinkComponent
Electrical plug lockout, small

Electrical plug lockout, small

Electrical plug lockout, small, Red, 89×51×51 mm
Catalog # BRDY65674
Supplier:   Brady
Electrical plug lockout, small
Catalog # BRDY65674
Supplier:  Brady
Electrical plug lockout, small
Electrical plug lockout, small

Electrical plug lockout, small, Red, 89×51×51 mm

Price
$65.30
Log in for availability
1 * 1 items
Product Details & Documents

Avoid electrical accidents by applying lockouts to prevent plugs from being inserted into a wall outlet.

  • Device is made of rugged PP
  • For use with 110 V electrical plugs
  • Danger message printed on device to alert workers of lockout in progress
  • With ⅟₂" (12,7 mm) hole for cable

Highly effective against the unauthorised or incorrect use of electrical equipment. Specially developed to secure all types of plugs.

Specifications
  • Type:
    Electrical plug lockout, small
  • Colour:
    Red
  • W×D×H:
    89×51×51 mm