Laboratory jacks, Economy
CGLACG-3052-01
- Max. static load capacity:45 kg
- Plate size:114,3×127 mm
- Working height:69,8 - 266,7 mm
- Environmentally Preferable:
- Pk:1
These multipurpose, lightweight jacks are used in supporting hot plates, burners, oil baths, and glassware along with many other items in the lab.
- Made of chemically resistant anodised aluminum
- Scissor jack principle for quick and accurate height adjustment with a single turn of the control knob