Beaker, low form, quartz
Catalog # CGLACG-1110-03
Supplier: CHEMGLASS
Specifications
- Ext.Ø:67 mm
- Capacity:250 ml
- Height:86 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Low form beaker made of quartz.
- Non-graduated with pouring spout
- Beaker can be used at temperatures to 1000 °C
- Very good chemical resistance