Order Entry
Singapore
ContactUsLinkComponent
Adapters, glass, flushing, Airfree, Schlenk type
Adapters, glass, flushing, Airfree, Schlenk type
Catalog # CGLAAF-0509-11
Supplier:  CHEMGLASS
undefined
Adapters, glass, flushing, Airfree, Schlenk type
Catalog # CGLAAF-0509-11
Supplier:  CHEMGLASS

Specifications

  • Cone size:
    24/40 NS
  • Type:
    with 4 mm glass stopcock
  • Pk:
    1

Specifications

About this item

Adapter allows vessels to be flushed with inert gas while sampling directly through the bore of the T-Bore stopcock. With a 4 mm bore high vacuum glass stopcock with stainless steel constant pressure retention device.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Both the glass and PTFE stopcock have 9 mm OD medium wall arms for use with septum stopper.