Order Entry
Singapore
ContactUsLinkComponent
D-(+)-Sucrose, white crystalline powder ACS
D-(+)-Sucrose, white crystalline powder ACS
Supplier:  MP Biomedicals
Certificates
undefined
D-(+)-Sucrose, white crystalline powder ACS
Supplier:  MP Biomedicals

Specification Test Results

  • Specific Rotation (c=26, water):
    +66.3° to +66.8°
  • Insoluble Matter:
    ≤0.03%
  • Loss on Drying (105°C):
    ≤0.03%
  • Residue on Ignition:
    ≤0.01%
  • Titratable Acid:
    ≤0.0008 meq/g
  • Chloride (Cl):
    ≤0.005%
  • Heavy Metals (as Pb):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Invert Sugar:
    ≤0.05%
  • Sulfate and Sulfite (as SO4):
    ≤0.005%

Specification Test Results