Labels for BMP™ 51/53 printer, type B-498, CleanLift
Catalog # BRDY143334
Supplier: Brady
Specifications
- Type:B-498
- Colour:Black on white
- Description:Repositionable printer labels
- Dimensions:12×25 mm
- Material:Vinyl
- Seq:05
- Model:M-131-498
- Packed:180 labels/box
- Pk:1 Roll
- Adhesive:Repositionable, rubber based
Specifications
About this item
Repositionable vinyl cloth label. Adhesive and cloth backing offers excellent holding power, while easily being repositioned and removed.