Salt meter, handheld, SD 90
Catalog # LOVI194804
Supplier: Lovibond
Specifications
- Calibration:Up to 2 points (manual mode)
- Temperature range:0...60 °C
- Description:Salt meter, handheld, SD 90
- Environmentally Preferable:
- Model:SD 90
- Temperature resolution:0,1 °C
- Compliance:IP 67
- Display:LCD (22×22 mm), with backlight
- Power supply:2 × CR2032 batteries (>25 hours continuous use)
- Salinity accuracy:±1 °C
- Salinity range:0 - 2000 ppm; 2 - 20 ppt; 0 - 2 %
- Salinity resolution:0,01 % or 1 ppm (0 - 2000 ppm); 0,01 ppt (2 - 20 ppt)
- Temperature compensation:Automatic
- Weight:0,10 kg
- Pk:1
Specifications
About this item
The SD 90 salt meter is a compact, easy to use handheld meter for the measurement of salinity.
- Intuitive scroll-through functionality
- Robust plastic case with hanger
- Data storage function for 25 sets of data, each with date and time stamp
- Backlit display
With robust housing and fully waterproof (IP67) casing, this tester is the ideal solution for in-situ testing in environmental, industrial or pool & spa applications. The series can be upgraded with replaceable electrodes to ensure long-life functionality in the field.
Delivery: Meter is supplied with two batteries, lanyard, robust carrying case and instruction manual.