Dishes, aluminium, flat bottom, with cover
ALFA39083.UD
- Ext.Ø:204 mm
- Height:25 mm
- Seq:14
- Environmentally Preferable:
- Pk:6
Dishes, Aluminium, flat bottom, straight wall, with cover.
- Good chemical resistance
- Excellent resistance to heat
- Smooth surfaces for fast, easy cleaning
Aluminium is the most abundant metallic element on the earth and has many desirable physical and chemical properties. A highly impervious oxide film (approximately 5 nm-thick) is resistant to corrosion by seawater, and other aqueous and chemical solutions. Additionally, this element offers chemical stability in the presence of most organic compounds. Aluminium's reactivity increases with temperature, therefore, the use of aluminum labware at high temperatures is not recommended.