Culture tubes, disposable, prelabeled, Mark-M™, KIMBLE®
Catalog # KIML60AM10MXW
Supplier: KIMBLEKONTES
Specifications
- Ø:10 mm
- Capacity:3 ml
- Description:with 1-3/8" vertical label, white
- Height:75 mm
- Pk:1.000
Specifications
About this item
Manufactured from 90 expansion soda-lime glass.
- Permanent marking vertical spot
- Sturdy, uniform bottoms and consistent lengths
Certifications: Glass conforming USP Type III requirements.