Power supplies, programmable, nanoPAC MINI
Power supply, programmable, nanoPAC mini, 300 V
Catalog # CLEVNANOPAC-300
Supplier: CLEAVER SCIENTIFIC
Jump to:
Product Details & Documents
The programmable power supply, nanoPAC mini, is capable of running all horizontal multiSUB systems and vertical omniPAGE mini gels, either on a continuous run or timed setting up to 999 minutes. Its user-friendly interface is easily adjustable in 1 V and 1 mA increments, making it perfect for separations where precise settings are required, while its ultra compact size and two pairs of parallel power terminals, which can run two electrophoresis units simultaneously, save time and bench space.
- 3-digit LED
- Wipe clean polycarbonate housing
- Dual voltage compatibility
- Equipped with timer, alarm, and enhanced in-built safety features
Specifications
- Description:Power supply, programmable, nanoPAC mini, 300 V
- Cat. No.:CLEVNANOPAC-300
- Timer:0 - 99 h, 59 minutes
- Voltage:10 - 300 V
- Current:400 mA
- Power:60 W



