Order Entry
Singapore
ContactUsLinkComponent
Potassium hydrogen sulphate 90-100%, BAKER ANALYZED®, J.T.Baker®
Corrosive
Irritant
Potassium hydrogen sulphate 90-100%, BAKER ANALYZED®, J.T.Baker®
Supplier:  Avantor
Certificates
undefined
Corrosive
Irritant
Potassium hydrogen sulphate 90-100%, BAKER ANALYZED®, J.T.Baker®
Supplier:  Avantor
Certificates

Specification Test Results

  • Acidity (as H₂SO₄):
    35.0 - 37.0 %
  • Insoluble Matter and NH₄OH Precipitate:
    ≤0.01 %
  • Chloride (Cl):
    ≤0.001 %
  • Phosphate (PO₄):
    ≤0.001 %
  • Calcium and Magnesium (as Ca) (by EDTA titration):
    ≤0.005 %
  • Heavy Metals (as Pb):
    ≤0.001 %
  • Trace Impurities - Iron (Fe):
    ≤0.001 %

Specification Test Results

Related Information