- NS:38
- Capacity:6000 ml
- Height:600 mm
- Environmentally Preferable:
- Pk:1
- Tolerance:2,0 ± ml
Borosilicate glass, with penny head stopper.
- Calibrated to contain at 20 °C
- Sizes comply with requirements for Type 1, Class A 'Unserialized flasks'
: ASTM E-288