Order Entry
Singapore
ContactUsLinkComponent
 
Clamps, three pronged, nickel-plated finish, Talon® II
  TROE915200
undefined
Clamps, three pronged, nickel-plated finish, Talon® II
  TROE915200

 

  • Spanning width:
    103 mm
  • Description:
    Dual adjustment clamp, large, clamp extension 127 mm
  • Length:
    260 mm
  • Pk:
    1

 

 

These dual adjustment clamps made of steel with nickel finish hold irregular shapes easily.

  • Precise pressure regulation to reduce glassware breakage
  • Open yoke design allows full depth of the clamp to be used, unobstructed by the yoke, springs, or adjusting screws
  • Variable holding angle on dual adjustment clamps
  • Design is easy to clean and decontaminate
  • Distinctive nickel finish for maximum protection against corrosion
 : Supplied with non-slip vinyl sleeves, and fiberglass covers for temperatures above 100 °C.