VWR® Traceable®, Radio-controlled wall clock
VWRU47732-424
- Colour:Silver
- Description:Radio-controlled wall clock, Traceable®
- W×D×H:222×235×19 mm mm
- Environmentally Preferable:
- Accuracy:0,1 s
- Pk:1
Controlling radio signal from NIST (National Institute of Standards and Technology) in Colorado automatically adjusts clock to reflect precise time, daylight savings, leap year, and leap seconds (earth rotation wobble corrections).
- 57,2 mm (²¹/₄") high digits for visibility from 6,1 m (20') distance
- Clock displays time in a.m./p.m. or 24-hour time, month, date, day of week, and ambient temperature from –0 to 50 °C (32 to 122 °F)
: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
: Supplied with batteries, wall mount, screw and Traceable® certificate of calibration.