Order Entry
Singapore
ContactUsLinkComponent
 
VWR® Traceable®, Digital thermometer, platinum freezer
Catalog # VWRU36934-160
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital thermometer, platinum freezer
Catalog # VWRU36934-160
Supplier:  VWR Collection

Specifications

  • Range:
    −99…+199,9 °C
  • Resolution:
    0,1 °C
  • Weight:
    120,5 g
  • Description:
    Platinum freezer thermometer
  • W×D×H:
    108×70×19,1 mm
  • Accuracy:
    ±2,0 °C
  • Pk:
    1
  • Probe:
    RTD platinum probe

Specifications

About this item

RTD platinum freezer thermometer which is used to monitor the temperature in freezers, water baths, heating blocks, incubators and refrigerators.

  • Probe with thin microcable supplies high-precision results
  • Ultra-slim micro-10' cable allows freezer doors to seal tightly
  • Adjustable probe holder, magnets, Velcro® allow unit/probe to be used anywhere in lab/field

Probe dimension (Ø×L): 4,1×76,2 mm

Certifications: Compliance with ISO/IEC 17025; accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with probe, Traceable® certificate, carrying case and 9-Volt battery.