VWR® Traceable®, Infrared tachometer
Infrared tachometer, Traceable®, 10 - 99999 min-₁
Catalog # VWRU46610-048
Supplier: VWR Collection
Jump to:
Product Details & Documents
This touchless laser tachometer is designed to check speeds of centrifuges, pumps, rollers, shafts, gears, motors or stirrers.
- Touchless operation for accurate readings in two seconds
- Optical non contact measurements, impact resistant housing
- Memory feature to recall highest, lowest and last reading
: ISO/IEC 17025:2005 (1750.01) accredited by A2LA indicating traceability to standards provided by NIST.
: Supplied with a nine-volt battery, 762 mm of reflective tape and Traceable® certificate.
Specifications
- Range:10 - 99999 min-₁
- Description:Infrared tachometer, Traceable®
- Cat. No.:VWRU46610-048
- Accuracy:±0,04 % +0,02 min-₁
- W×D×H:44×32×120 mm
- Weight:113 g



