Order Entry
Singapore
ContactUsLinkComponent
VWR® Traceable®, Infrared thermometer
VWR® Traceable®, Infrared thermometer
Catalog # VWRU36934-182
Supplier:  VWR Collection
undefined
VWR® Traceable®, Infrared thermometer
Catalog # VWRU36934-182
Supplier:  VWR Collection

Specifications

  • Range:
    −50…+1000 °C
  • Resolution:
    0,1 °C
  • Weight:
    312 g
  • Description:
    Thermometer gun, Traceable®
  • W×D×H:
    57,2×101,6×228,6 mm
  • Accuracy:
    ±1,5%; 2,0 °C
  • Pk:
    1

Specifications

About this item

This thermometer uses a laser-sighting beam to aim precisely at target surfaces.

  • One-handed point and shoot readings.
  • Instant, less-than-a-second temperature readings of any surface, °F/°C switchable
  • Features minimum/maximum memory, average readings and high/low audible alarms

Ideal for food preparation, pharmaceuticals, field use, electronics and safety inspection.

Certifications: Compliance with ISO/IEC 17025:2005 (1750.01); accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with battery, carrying case, Traceable® Certificate.