Order Entry
Singapore
ContactUsLinkComponent
VWR® Talon®, Clamps, three pronged
VWR® Talon®, Clamps, three pronged
Catalog # VWRU21570-200
Supplier:  VWR Collection
undefined
VWR® Talon®, Clamps, three pronged
Catalog # VWRU21570-200
Supplier:  VWR Collection

Specifications

  • Spanning width:
    46 mm
  • Length:
    168 mm
  • Pk:
    1

Specifications

About this item

Zinc, nickel plated. These clamps securely hold every type of glassware and apparatus.

  • Large grip adjustment range
  • Dual adjustment
  • Nickel-plated zinc offers high tensile strength
  • Long, seamless tubing attaches clamp head securely and offers easy positioning in the deepest fume hoods
  • Supplied with non slip vinyl sleeves, and fibreglass covers for temperatures above 100 °C

The clamps are constructed with round extension arms that allow the clamps to be rotated 360°. Extension arms allow placement of apparatus at various distances from lab frames without compromising the integrity of the experiment.

Ordering information: An additional holder must be purchased in order to attach clamps to frames or other apparatus.