Order Entry
Singapore
ContactUsLinkComponent
VWR®, Magnetic stirrers
VWR®, Magnetic stirrers
Catalog # VWRU12621-052
Supplier:  VWR Collection
undefined
VWR®, Magnetic stirrers
Catalog # VWRU12621-052
Supplier:  VWR Collection

Specifications

  • Description:
    High volume stirrer, standard
  • Seq:
    01
  • Electrical:
    75 W
  • Speed range:
    60 - 1400 min⁻¹
  • Overall dimensions:
    432×279×102
  • Max. stirring capacity H₂O:
    25000 ml
  • Weight:
    6,6 kg
  • Pk:
    1

Specifications

About this item

Standard and advanced high volume stirrers are designed for large capacity applications. Spill resistant housing channels fluids away from internal components. Cast aluminum base offers durability and added stability. Advanced series offers an LED display for digital speed control, adjustable in 10 min⁻¹ increments and audible alarm.

  • Microprocessor controlled
  • Speed ramping feature
  • Low profile design with five year warranty
  • Glass filled nylon top plate
  • Standard series offers an basic speed control knob with dial markings
Delivery: Supplied with 2340 mm detachable, 3-wire cord, plug and PTFE coated stir bar (70 mm).