Order Entry
Singapore
ContactUsLinkComponent
VWR®, Labelling Tapes, Temperature Resistant, Hi-Lo
VWR®, Labelling Tapes, Temperature Resistant, Hi-Lo
Catalog # VWRU89097-926
Supplier:  VWR Collection
undefined
VWR®, Labelling Tapes, Temperature Resistant, Hi-Lo
Catalog # VWRU89097-926
Supplier:  VWR Collection

Specifications

  • Width:
    13,0 mm
  • Description:
    Labelling tapes, temperature resistant
  • Seq:
    01
  • Pk:
    1 Roll

Specifications

About this item

Tape is designed for cryogenic labelling procedures, as well as for use in ovens, sterilisers, and incubators.

  • Temperature range −146 to +287 °C
  • Features textured surface that can be stamped
  • Can be written with a carbon pencil
  • Self-adhesive

Length: 12,7 m

Colour: White