VWR®, Red Border Tape
VWRU89098-108
- Colour:White/red
- Description:Labels with red border
- Dimensions:64×38 mm
- Material:Paper
- Packed:On roll
- Pk:1 Roll
Tape labels are designed to aid in the identification of containers, shelves and other standard laboratory or workplace items.
- Self-adhesive
- Removes cleanly without residues
- White with red border
- Labels can be written on with pen, pencil or permanent marker
: Labels are delivered on individual rolls each containing 12,7 m of tape.