VWR®Traceable®, Digital stopwatch, three-button
Digital stopwatch, Traceable®, White, 0,1 %, 54×19×54 mm
Catalog # VWRU62379-234
Supplier: VWR Collection
Jump to:
Product Details & Documents
This lightweight, inexpensive stopwatch is appropriate for easy-duty, occasional-use needs where high precision is not a requirement.
- Timing capacity: 23 hours, 59 minutes, 59 seconds (with a resolution of 1/100 of a second for 30 minutes and 1 second thereafter)
- Functions: Start/stop, time-out, cumulative split, and continuous roll-over timing
- Also displays time and date
- Provides a sound confirmation each time a button is pressed
Weight: 24,8 g
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery information: Supplied with 1,5 V silver-oxide battery, lanyard and Traceable® certificate.
Specifications
- Colour:White
- Description:Digital stopwatch, Traceable®
- W×D×H:54×19×54 mm
- Accuracy:0,1 %



