Volumetric flasks for Bates sugar analysis, class A, with tooled rim, PYREX®
CORN5720-100
: Corning
- Capacity:100 ml
- Height:130 mm
- Pk:1
- Tolerance:0,08 ± ml
PYREX® borosilicate glass, class A.
These flasks have short necks and slightly flared tops. It is used for the preparation of sugar solutions for polarisation tests.
: ASTM E-694.