Flasks, flat bottom, glass, low actinic, with standard tapered joints, PYREX®
Catalog # CORN54100-250
Supplier: Corning
Specifications
- Ext.Ø:82 mm
- Socket size:24/40 NS
- Capacity:250 ml
- Height:135 mm
- Pk:1
Specifications
About this item
PYREX® low actinic glass, short neck.
- High mechanical strength
- Resistant to chemicals
- Maximum working temperature: 230 °C (446 °F)
These flasks have full length outer standarrd tapered 24/40 joint. The normal working temperature is 230 °C. Low actinic stained glass provides protection for materials sensitive to light.