VWR®, Serological Pipettes, Disposable
Catalog # VWRU89130-900
Supplier: VWR Collection
Specifications
- Colour code:Red
- Packed:Individually wrapped in paper/plastic
- Sterile:+
- Capacity:25 ml
- Seq:14
- Environmentally Preferable:
- Division:0,25 ml
- Pk:200
Specifications
About this item
Pipettes made from PS for sterile serological and tissue culture applications.
- Calibrated to deliver
- Easy-to-read black ascending and descending graduations simplify fluid measuring and dispensing
- All pipettes feature negative graduations for extra working volume
- Pipettes are colour-coded for quick size identification
- Accuracy is ±2% at full volume
Certifications: All pipettes are in compliance with ASTM Standard E-934, Standard Specification for Serological Pipettes, Disposable Plastic.
Packaging: Available in different packaging options: Individually wrapped in clear, easily recyclable, all-plastic polyethylene with pop-through opening for aseptic removal; individually wrapped in colour-coded paper/plastic that reduces static cling; or bulk packed in polyethylene bags for high volume liquid handling applications.
Caution: * Wide tip