VWR®, Microhematocrit Capillary Tubes
VWRU15401-560
- Ø int.:0,5 - 0,6 mm
- Description:Micro haematocrit tube, heparin coated
- Length:76,2 mm
- Pk:100
Fire-polished, glass tubes.
- Treated with heparin
- Calibration line is present at 60 mm from tip
Fire-polished, glass tubes.