Condenser, West, PYREX®
Catalog # CORN2700-200
Supplier: Corning
Specifications
- Jacket length:200 mm
- Pk:1
Specifications
About this item
PYREX®, borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
West condenser is designed with heavy wall outer jacket to provide a sturdy and long lasting unit, while the inner tube has a thinner wall for efficient heat transfer. The tubulations of ext.Ø is 10 mm are on the same side to reduce breakage and the adapter ends are all tooled for no.3 rubber stopper fit.
The condenser has the jacket ext.Ø of 19 mm and height of 345 mm.
Approximate tubulation ext.Ø of 10 mm.