Order Entry
Singapore
ContactUsLinkComponent
Sulphuric acid 0.02 N in aqueous solution, BAKER ANALYZED® volumetric solution, J.T.Baker®
Sulphuric acid 0.02 N in aqueous solution, BAKER ANALYZED® volumetric solution, J.T.Baker®
Supplier:  Avantor
Certificates
undefined
Sulphuric acid 0.02 N in aqueous solution, BAKER ANALYZED® volumetric solution, J.T.Baker®
Supplier:  Avantor
Certificates

Specification Test Results

  • For Laboratory,Research,or Manufacturing Use:
    0.0195 - 0.0205
  • Normality:
    0.0195 - 0.0205
  • Chloride (Cl):
    ≤1 ppm
  • Phosphate (PO₄):
    ≤1 ppm
  • Heavy Metals (as Pb):
    ≤0.3 ppm
  • Trace Impurities - Iron (Fe):
    ≤0.5 ppm

Specification Test Results

Related Information

Certificates
Search by Lot Number