Precision weights, analytical, UltraClass
TROE7034-0W
- Weight:5 mg
- Pk:1
- Type:Individual weight, UltraClass
The weights are manufactured from the finest stainless steels including alloy 8 stainless steel. Weights are designed with surface finish, markings, construction, material density and magnetic properties that become more restrictive as the weight tolerances decrease in order to enable the weight to maintain its tolerance over time.
- Low magnetic properties, stable and anti-corossive
- Made up of two piece materials
Density: 7,95 g/cm³ at 20 °C