Order Entry
Singapore
ContactUsLinkComponent
 
Funnel, plain, 60° angle, long Stem, PYREX®
 :  Corning
 
undefined
Funnel, plain, 60° angle, long Stem, PYREX®
 :  Corning
 

 

  • Catalog No:
  • CORN6140-65
  • CORN6140-75
  • CORN6140-100
  • CORN6140-50
  • Stem ext.Ø:
  • 8 mm
  • 8 mm
  • 9 mm
  • 8 mm
  • Stem length:
  • 150 mm
  • 150 mm
  • 150 mm
  • 150 mm
  • Top int.Ø:
  • 65 mm
  • 75 mm
  • 100 mm
  • 50 mm