VWR®CryoPro®, Liquid nitrogen dewars, l-series
Supplier: VWR Collection
Certificates
About this item
The L series liquid dewars designed for efficient and safe handling of liquid nitrogen. Stores and dispenses liquid nitrogen safely. With super insulated liquid dewars provide a minimal evaporation rates and are available for pouring, pressurised dispensing and dipping of liquid nitrogen.
Specifications
- Catalog No:
- VWRU55709-234
- VWRU82021-112
- VWRU55709-236
- VWRU55709-240
- Model:
- L-5
- L-4
- L-10
- L-30
- Capacity:
- 5 L
- 3,8 L
- 10 L
- 32 L
- Daily evaporation:
- 0,15 L
- 0,19 L
- 0,18 L
- 0,22 L
- Ø neck:
- 56 mm
- 35 mm
- 56 mm
- 64 mm
- Ø×H:
- 222×462 mm
- 185×426 mm
- 260×546 mm
- 432×611 mm
- Weight, empty:
- 4 kg
- 2,7 kg
- 6 kg
- 12 kg
- Weight, full of LN₂:
- 8 kg
- 6 kg
- 14 kg
- 38 kg