Order Entry
Singapore
ContactUsLinkComponent
VWR®CryoPro®, Cryogenic storage tanks
VWR®CryoPro®, Cryogenic storage tanks
Supplier:  VWR Collection
Certificates
undefined
VWR®CryoPro®, Cryogenic storage tanks
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • VWRU55709-218
  • VWRU55709-224
  • Model:
  • CC-2
  • CC-5
  • Capacity:
  • 20,5 L
  • 47,4 L
  • Ø neck:
  • 55 mm
  • 127 mm
  • Ø×H:
  • 368×652 mm
  • 508×673 mm
  • Weight, empty:
  • 11,8 kg
  • 16,3 kg
  • Weight, full of LN₂:
  • 28,3 kg
  • 54,6 kg

Specifications