VWR®, Gas regulators, multi stage
Supplier: VWR Collection
Certificates
About this item
VWR® multistage gas regulators feature safe, accurate and sensitive pressure control. Solid forged brass body contains two regulators. First stage reduces full cylinder pressure. Second stage delivers a constant pressure to the regulator outlet. Particulates, tank scale, and rust are eliminated from gas stream with sintered inlet filter.
- One-piece encapsulated seat design with an internal filter and a PTFE teflon seat
- Needle valve with 1/4" male outlet thread 1/4" hose barb also included
Note: For noncorrosive gases only.
Specifications
- Catalog No:
- VWRU55850-482
- VWRU55850-476
- VWRU55850-488
- VWRU55850-486
- VWRU55850-480
- VWRU55850-498
- Type:
- Multi stage
- Multi stage
- Multi stage
- Multi stage
- Multi stage
- Multi stage
- Max. inlet pressure:
- 275,80 bar
- 275,80 bar
- 275,80 bar
- 275,80 bar
- 275,80 bar
- 275,80 bar
- Outlet pressure:
- 0 - 8,61 bar
- 0 - 8,61 bar
- 0 - 3,45 bar
- 0 - 8,61 bar
- 0 - 3,45 bar
- 0 - 3,45 bar
- Flow:
- 107,6 m³/h
- 90,6 m³/h
- 32,2 m³/h
- 182,m³/h
- 50,9 m³/h
- 33,9 m³/h
- Port:
- 1/4" NTP
- 1/4" NTP
- 1/4" NTP
- 1/4" NTP
- 1/4" NTP
- 1/4" NTP
- Inlet/outlet:
- 1/4" NTP/1/4" NTP
- 1/4" NTP/1/4" NTP
- 1/4" NTP/1/4" NTP
- 1/4" NTP/1/4" NTP
- 1/4" NTP/1/4" NTP
- 1/4" NTP/1/4" NTP