Order Entry
Singapore
ContactUsLinkComponent
 
VWR® Traceable® Optik-Wipes™, Cleaning wipes for safety glasses
Catalog # VWRU23609-168
Supplier:  VWR Collection
undefined
VWR® Traceable® Optik-Wipes™, Cleaning wipes for safety glasses
Catalog # VWRU23609-168
Supplier:  VWR Collection

Specifications

  • Packed:
    100 wipes/canister
  • L×W:
    152×229 mm
  • Pk:
    100

Specifications

About this item

This strong, non woven cloth constructed of polypropylene, wood pulp and viscose, wipes will not scratch surfaces or fall apart. It is pre-moistened with a unique formulation which easily removes oil, grease and lint.

  • Soft and lint-free
  • Clean smudges, dirt, dust, and the static that attracts them
  • Wipe material is 90%
  • Individually dispensed wipe is handy and ready for instant use
  • Each canister is provided in shrink-wrapped for use in clean rooms
  • Reclosable container assures a clean wipe every time and eliminates contamination from dust or dirt

Designed specifically for wiping goggles, eyeglasses, lenses, microscopes and fume hood windows.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904