VWR® Traceable® Precision Dial Barometer
954 - 1073 mbar, 28,1 - 31,7 inHg; 715 - 805 mmHg, ±0,5 %, 0,05 Hg; 0,5 mbar; 0,5 mm Hg, Ø 114×38,1 mm, 453,6 g
Catalog # VWRU15551-024
Supplier: VWR Collection
Jump to:
Product Details & Documents
This nickel-chrome and corrosion-proof barometer with triple scales provide a sensitive measure of atmospheric pressure. Unit is ideal for monitoring labs, plants, and weather changes.
- Housed in a rugged, corrosion-proof nickel-chrome case
- Manual pointer indicates barometric changes since last viewing
- Screw adjustment compensates for altitude
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery information: Supplied with notched desk stand, wall mount, and Traceable® certificate.
Specifications
- Range:954 - 1073 mbar, 28,1 - 31,7 inHg; 715 - 805 mmHg
- Resolution:0,05 Hg; 0,5 mbar; 0,5 mm Hg
- Weight:453,6 g
- W×D×H:Ø 114×38,1 mm
- Accuracy:±0,5 %
- Cat. No.:VWRU15551-024



