VWR® Traceable®Mini-Dolly® , Folding cart
VWRU61161-316
- Description:Mini-Dolly folding cart
- W×D×H:648×451×876 mm
- Environmentally Preferable:
- Pk:1
- Weight:9,07 kg
This lightweight platform cart ideal for moving chemicals, carboys, computer paper, filing boxes, and scientific equipment. The cart folds to a compact size for easy storage and features a nonskid 45×64,8 cm platform. Plastic guards on all four sides protect walls, and elastic cords supplied with the cart are designed with quick hooks to help secure the load.
- Cart folds to a compact-size making it easy to store
- Super-glide wheels swivel for complete maneuverability
- Comfortable easy-grip handle extends to 87,6 cm, ensuring a firm hold
- Eliminates lifting required by high-shelf carts and holds loads up to 120 kg
High-impact ABS plastic with chrome-plated steel.