Order Entry
Singapore
ContactUsLinkComponent
 
Heavy duty conical centrifuge tube 40 ml, with pourout, PYREX®
  CORN8320-40
 :  Corning
undefined
Heavy duty conical centrifuge tube 40 ml, with pourout, PYREX®
  CORN8320-40
 :  Corning

 

  • Ø×L:
    29×116 mm
  • Capacity:
    40 ml
  • Pk:
    12

 

 

These heavy duty 40 ml PYREX® conical centrifuge tubes are made with increased wall thickness for greater mechanical strength.

In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity these heavy duty tubes. Tubes have pour out spout for easy decanting.