Oil conical centrifuge tube 100 ml with white graduations, PYREX®
Catalog # CORN8190-100
Supplier: Corning
Specifications
- Closure type:Without cap
- Ø×L:45×165 mm
- Capacity:100 ml
- Seq:01
- Pk:12
- RCF max.:700×g
Specifications
About this item
These 100 ml PYREX® conical centrifuge tubes have white graduations and are used in accordance with standard methods of testing for water and sediment in petroleum products.
Tubes are calibrated ‘to contain’. They are graduated upward from 0 to 0,5 ml in 0,05 ml intervals; from 0,5 to 2,0 ml in 0,10 intervals; from 2 to 3 ml in 0,20 intervals; from 3 to 5 ml in 0,50 intervals; from 5 to 10 ml in 1,0 intervals; from 10 to 25 ml in 5.0 intervals; from 25 to 100 ml in 25.0 intervals.
Certifications: ASTM D-96.